Shop All Paint Brushes
Proform
1-1/2" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC6-1.5
Zoro # G3244931
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proform
- MFR # PIC6-1.5
- Zoro # G3244931
- UPC # 758598009010
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where pain cleaners and water collect creating a no-drip after cleaning benefit.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYSIDE Lacquer Thinner, 1 gal. (457G1)
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- RUST-OLEUM Interior/Exterior Paint, Glossy, Water Base, Black, 1 gal (208058)
- ARROWORTHY 14 in Paint Roller Cover, 3/8" Nap, Microfiber (14MFR3)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC6-2.0)
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle (PIC6-1.0)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC6-3.0)
- PROFORM 1" Angle Sash Paint Brush, PBT (70/30) Bristle (CS1.0AS)
- PROFORM Proform 1809946 Picasso 2.5 in. Stiff Angle PBT Paint Brush (1809946)
- PROFORM 1 in. Just Paint PBT Angled Cut Sash Handle Brush (MS1.0AS)
- SHUR-LINE Shur-Line 694622 Polyester Paint Brushes; 3 Pack (694622)
- Proform Paint Brushes