Shop All Paint Brushes
Proform
1-1/2" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC5-1.5
Zoro # G3243927
$10.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proform
- MFR # PIC5-1.5
- Zoro # G3243927
- UPC # 758598008419
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Stain Fnsh Wd Honey Pine 1/2Pt (21310)
- ANEST IWATA Hanheld Spray Gun Rebuild Kit, LPH 400 (5650)
- WOOSTER 9" Floor Coating Roller, Phenolic, 12 PK (R999-9)
- GRACO 262800 Magnum X5 Airless Paint Sprayer (GR297277)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC5-2.5)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- PROFORM 4" Straight Paint Brush, PBT Bristle (PIC2-4.0)
- PROFORM 1-1/2" Angle Sash Paint Brush, PBT Bristle (PIC6-1.5)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC13-3.0)
- PROFORM 6" Block Paint Brush, PBT Bristle (CBH6.0L)
- LINZER Project Select 3 in. Flat Touch-Up Paint Brush (1100-30)
- Proform Paint Brushes