Shop All Paint Brushes
Proform
1-1/2" Angle Sash Paint Brush, PBT Bristle
Mfr # PIC1-1.5
Zoro # G7046917
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # PIC1-1.5
- Zoro # G7046917
- UPC # 758598008020
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT |
Description
Advantage PBT proprietary filament blend for easy paint application and cleaning. Hardline no-drip interior construction and interior design that permanently marries the handle to the ferrule. This means the ferrule will never become loose. It also eliminates the area where paint, cleaners and water collect, creating a no-drip after cleaning benefit.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDTREE INDUSTRIES Redtree Industries 24302 Foam Paint Roller Cover - 4" (24302)
- OSBORN 2" Paint Brush, Plastic Handle (0008602400)
- HTI 3/5" Paint Brush, 1 (HTI-616)
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- PROFORM 6" Block Paint Brush, PBT Bristle (CBH6.0L)
- PROFORM 2" Angle Sash Paint Brush, PBT Bristle (PIC4-3.0)
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle (CO2.0S)
- PROFORM PICASSO PAINT BRUSH 3"" (PIC11-3.0)
- PROFORM 3" Straight Paint Brush, PBT (70/30) Bristle (C3.0BS)
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle (CO2.5S)
- WOOSTER 2" Angle Sash Paint Brush, Nylon Bristle, Wood Handle (4170-2)
- Proform Paint Brushes