Shop All Paint Brushes
Proform
1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle
Mfr # CS1.5AS
Zoro # G7046813
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # CS1.5AS
- Zoro # G7046813
- UPC # 758598002028
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, angled-cut sash handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL3)
- VHT Heat Resistant to 550 Degrees Fahrenheit, Gloss Black, 11 Ounce Aerosol Spray Can (SP124)
- MODERN MASTERS Metallic, Rose, 6 Oz (ME24632)
- OLD MASTERS 1 Qt Golden Oak Oil-Based Wiping Stain (11204)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 6" Block Paint Brush (CBH6.0B)
- PROFORM PAINT BRUSH 2""OVL ANG (PIC5-2.0)
- PROFORM 17mm Chisel Paint Brush, Nylon Bristle (PIC23)
- PROFORM PICASSO PAINT BRUSH 2"" (PIC11-2.0)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (PIC3-3.0)
- PURDY 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152315)
- Proform Paint Brushes