Shop All Paint Brushes
Proform
1-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle
Mfr # C1.5AS
Zoro # G7046804
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1-1/2"
- Basic Bristle Material Mixed Filament
- Bristle Material PBT (70/30)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proform
- MFR # C1.5AS
- Zoro # G7046804
- UPC # 758598001793
- Country of Origin United States
- Category Paint Brushes
Dimensions
Brush Size | 1-1/2" |
Details
Item | Paint Brush |
Brush Style | Angle Sash |
Basic Bristle Material | Mixed Filament |
Bristle Material | PBT (70/30) |
Description
Contractor series, angled-cut standard handle, responsive PBT filament, will work in all mediums.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 Qt Clear Varathane Water-Based Exterior Ultimate Spar Urethane Satin (250241H)
- WOLMAN F&P Transparent Wood Finish And Preservative, Cedar, 1 Gal. (14416)
- SLIPDOCTORS SlipDoctors - Tuff Grip Clear WB - Gallon (S-CT-TUFCLR1G)
- GENERAL FINISHES 1 Qt American Walnut Wood Stain Oil-Based Penetrating Stain (AWQT)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT (70/30) Bristle (C2.5AS)
- PROFORM 4" Straight Paint Brush (CB4.0VS)
- PROFORM 5" Block Paint Brush, PBT Bristle (CBH5.0L)
- PROFORM 3" Angle Sash Paint Brush (C3.0AVS)
- PROFORM 3" Angle Sash Paint Brush, PBT Bristle (P3.0AS)
- PROFORM 3" Straight Paint Brush, PBT Bristle (PIC2-3.0)
- PURDY 2-1/2" Angle Sash Paint Brush, Black China Bristle (144116025)
- Proform Paint Brushes