Shop All Portable Electric Air Compressors
Proforce
Twin Stack Air Compressor, 4 gal., 125 psi
Mfr # VSF1080421
Zoro # G0028301
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proforce
- MFR # VSF1080421
- Zoro # G0028301
- UPC # 846212003633
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Description
Twin Stack Air Compressor,4 gal.,125 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 22314 CC/W33, Spherical Roller Bearings (22314 CC/W33)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size (S31-2P)
- TIMKEN TIM-420, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 420 (420)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56C, 3526M, Tefc, F3, CEUHM3554 (CEUHM3554)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- PROFORCE Veritcal Air Compressor, 20 gal., 125 psi (VLF1582019)
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- CALIFORNIA AIR TOOLS 5-Gallon Pressure Pot for Casting 50 PSI Max (CAT-365C)
- VIAIR Stealth Black Compressor Kit, Gen 2, 12V (48502)
- GAST Compressor System, Oil Free, 4 gal Tank (1760418)
- Proforce Air Compressors