Shop All Portable Electric Air Compressors
Proforce
Hotdog Air Compressor, 3 gal., 125 psi
Mfr # VPF1080318
Zoro # G0028240
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proforce
- MFR # VPF1080318
- Zoro # G0028240
- UPC # 846212002339
- Country of Origin China
- Category Portable Electric Air Compressors
Details
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Hotdog Air Compressor,3 gal.,125 psi |
Description
Hotdog Air Compressor,3 gal.,125 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR 10 HP Two Stage-QTPRO (Splash Lubricated)-w/Mag Starter, P2103DS12VCB23 (4103DS12VCB23)
- FLEXTECH Clamps, T-Bolt, SS, 1.38"-1.57", PK2 (TB-138)
- ARO Frl Combination, 1000Srs, Npt, C38121-620 (C38121-620)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV3)
- PROFORCE Veritcal Air Compressor, 10 gal., 125 psi (VLF1581019)
- PROFORCE Veritcal Air Compressor, 20 gal., 125 psi (VLF1582019)
- PROFORCE Hotdog Air Compressor, 2 gal., 100 psi (VPF0000201)
- PROFORCE Twin Stack Air Compressor, 4 gal., 125 psi (VSF1080421)
- GAST 4/Skid 1Hab-11T-M100X Piston Pump Tank (1HAB-11T-M100X)
- VIAIR 1.5 Gal PlugNPlay On Demand Air Systems 12V, 120 PSI Kit (20004)
- MILWAUKEE TOOL M18 FUEL™ 2 Gallon Compact Quiet Compressor (2840-20)
- Proforce Portable Electric Air Compressors