Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, S, Right, Black
Mfr # 70022
Zoro # G4829903
original price:
$18.52
4% off
new price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size S
- Color Black
- Style Double Strap
- Material Neoprene
- Fits Up to 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 70022
- Zoro # G4829903
- UPC # 720476700227
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | Neoprene |
Fits | Up to 6 |
Features | Limited Movement Upward and Downward |
Wrist | Right |
Description
Wrist Support, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Bracket, For 2.5 lb to 2.75 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (46640120)
- FASHION SEAL Unisex Apron, Cobbler, 2XL, Black (64189 2XL)
- HONEYWELL NORTH Mask, N95, Disposable, PK20 (DC365N95HC)
- PEAKWORKS Accessories - D-Ring Extender (V860302)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- PROFLEX BY ERGODYNE Wrist Wrap Support Thumb Loop, Neoprene, Black (425)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- ALLEGRO INDUSTRIES Rist-Rap Wrist Support, PR (7211)
- Proflex By Ergodyne Elbow and Wrist Braces