Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, S, Left, Black
Mfr # 70242
Zoro # G4830007
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material neoprene
- Fits Up to 6 in
- Features Lightweight, Vented, Compact Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 70242
- Zoro # G4830007
- UPC # 720476702429
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | Up to 6 in |
Features | Lightweight, Vented, Compact Design |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Left, Black, Neoprene, Features Lightweight, Vented, Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Rain Jacket, Unisex, Polyester, Yellow, L (LUX-TJRE-YL)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Blk (3011-0100)
- 3M DBI-SALA Cable Vertical Safety System, 30 ft, 620 lb Weight Capacity, Silver (6119030)
- NEVS 3/4" Color Coding Dots Lavendar - Roll Form (DOT-34RL Lavender)
- PROFLEX BY ERGODYNE Wrist Support, L, Left, Black (70246)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- PROFLEX BY ERGODYNE Wrist Support, XL, Left, Black (70018)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- CONDOR Wrist Wrap, Universal, Ambidextrous, Black (3RYC6)
- Proflex By Ergodyne Elbow and Wrist Braces