Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, XL, Black
Mfr # 4010
Zoro # G5172203
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Double Strap
- Material Elastic
- Fits Over 8 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5172203
- UPC # 720476700289
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | Elastic |
Fits | Over 8 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Right, Black, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Slip Tape, Very Coarse, 46 Grit Size, Solid, Black, 1 in x 60 ft, 41 mil Thickness, Rubber (GRAN13538)
- LIGHTHOUSE Glove Box Holder, Acrylic, Quad (CCG4061284)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- CONDOR Wrist Support, M, Ambidextrous, Gray/Blue (2HEX1)
- Proflex By Ergodyne Ergonomics