Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, XL, Black
Mfr # 4000
Zoro # G5172124
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size XL
- Color Black
- Style Single Strap
- Material Elastic
- Fits Over 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4000
- Zoro # G5172124
- UPC # 720476700081
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | Elastic |
Fits | Over 8 in |
Features | Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Right, Black, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11.5W)
- BRADY Desktop Label Printer, BBP12 Series, Single Color Capability (BBP12-NA-PWID)
- EAGLE TYPE I STEEL SAFETY CAN FOR FLAM, 2.5 GAL., RED (UI25S)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Left, Gray (4020)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Tan (4010)
- FABRICATION ENTERPRISES Fabrication Enterprises 24-6320 Afh Wrist & Thumb Support Cloth Hook & Eye; Deluxe Ambidextrous (24-6320)
- Proflex By Ergodyne Elbow and Wrist Braces