Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, S, Tan
Mfr # 4010
Zoro # G5169351
original price:
$18.39
22% off
new price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Double Strap
- Material Elastic
- Fits Up to 6 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5169351
- UPC # 720476701224
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Tan |
Style | Double Strap |
Material | Elastic |
Fits | Up to 6 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Right, Tan, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve T-Shirt, Cotton, Hthr Gry, XL (WS50HG RG XL)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112537)
- MASTER LOCK Lockout Padlock, KA, Green, 1-3/4"H, PK12 (410KAS12GRN)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- PROFLEX BY ERGODYNE Wrist Wrap w/Thumb Loop, L/XL, Tan (420)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4010)
- PROFLEX BY ERGODYNE Elbow Support, XS, Black (500)
- OCCUNOMIX Wrist Support, Ambidextrous, Black (311-068)
- Proflex By Ergodyne Elbow and Wrist Braces