Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, S, Black
Mfr # 4000
Zoro # G5171214
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size S
- Color Black
- Style Single Strap
- Material Elastic
- Fits Up to 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4000
- Zoro # G5171214
- UPC # 720476700029
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | Elastic |
Fits | Up to 6 in |
Features | Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Right, Black, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, XL, 1 PR (9672DT5PUXL)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-2250-595-BK)
- NOTRAX Entrance Mat, Gray, 4 ft. W x 6 ft. L (117S0046GY)
- STI Fire Barrier Sealant, 10.1 oz., Red (LC150)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- PROFLEX BY ERGODYNE Wrist Support, XL, Left, Black (70018)
- Proflex By Ergodyne Elbow and Wrist Braces