Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, L, Tan
Mfr # 4010
Zoro # G5172237
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Double Strap
- Material Elastic
- Fits 7 to 8 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5172237
- UPC # 720476701262
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Tan |
Style | Double Strap |
Material | Elastic |
Fits | 7 to 8 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Right, Tan, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Leather Gloves, Gunn - Full Back, PR, PK12 (994)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- ZORO SELECT Tag, Anodized Al, Black, 2" H x 2" W, PK25 (43030)
- GUARDIAN EQUIPMENT Barrier-free Safety Station (GBF2160)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Black (4000)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, M, Black (500)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Black (4020)
- CONDOR Wrist Support, M, Left, Black (5T551)
- Proflex By Ergodyne Elbow and Wrist Braces