Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, L, Tan
Mfr # 4000
Zoro # G5172194
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Single Strap
- Material Elastic
- Fits 7 to 8 in
- Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 4000
- Zoro # G5172194
- UPC # 720476701064
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Tan |
Style | Single Strap |
Material | Elastic |
Fits | 7 to 8 in |
Features | Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Right, Tan, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Augusta Sleeved Hi-Vis Vest, L (US383)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- ULTRATECH Spill Cont. Berm, Foam Wall, 359 gal., PVC (8475)
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- PROFLEX BY ERGODYNE Wrist Wrap w/Thumb Loop, S/M, Tan (420)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- SAFCO Keyboard Wrist Support, 18"x3-1/2"x1-1/3", Black (SAF90208)
- Proflex By Ergodyne Elbow and Wrist Braces