Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Right, L, Black
Mfr # 4010
Zoro # G5169342
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Double Strap
- Material Elastic
- Fits 7 to 8 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5169342
- UPC # 720476700265
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | Elastic |
Fits | 7 to 8 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Right, Black, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- NMC Danger Flammable Material Tag, Pk25 (RPT71G)
- ACCUFORM LOCKOUT PROCEDURE STATION 1 12 in KSS146 (KSS146)
- HONEYWELL NORTH Gasket, PK5 (80861A)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Tan (4010)
- PROFLEX BY ERGODYNE Universal Wrist WrapTan (400)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Black (4020)
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Gray (70296)
- PROFLEX BY ERGODYNE Wrist Support, L, Left, Black (70246)
- Proflex By Ergodyne Ergonomics