Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, M, Right, Gray
Mfr # 70294
Zoro # G4829991
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Style Single Strap
- Material neoprene
- Fits 6 to 7 in
- Features Lightweight, Vented, Compact Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 70294
- Zoro # G4829991
- UPC # 720476702948
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Gray |
Style | Single Strap |
Material | neoprene |
Fits | 6 to 7 in |
Features | Lightweight, Vented, Compact Design |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Right, Gray, Neoprene, Features Lightweight, Vented, Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (92733PUM)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, L, PR (380L-08)
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4000)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Gray (70282)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- Proflex By Ergodyne Ergonomics