Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Left, XL, Tan
Mfr # 4000
Zoro # G5172176
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Single Strap
- Material Elastic
- Fits Over 8 in
- Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4000
- Zoro # G5172176
- UPC # 720476701187
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | XL |
Details
Item | Wrist Support |
Color | Tan |
Style | Single Strap |
Material | Elastic |
Fits | Over 8 in |
Features | Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size XL, Fits Over 8 in, Wrist Left, Tan, Elastic, Features Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM), Anti-Odor Treatment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Mechanics Gloves, S, Black/Yellow (926S)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- MCR SAFETY Safety Glasses, Clear Scratch Resistant (SR210)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- PROFLEX BY ERGODYNE ProFlex 500 Elbow Support-Large (16004)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, XL, Black (500)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- PROFLEX BY ERGODYNE Wrist Support, S, Left, Black (70032)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Gray (70292)
- CONDOR Wrist Support, L, Ambidextrous, Black (1AGH5)
- Proflex By Ergodyne Elbow and Wrist Braces