Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Left, S, Tan
Mfr # 4010
Zoro # G5172842
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Style Double Strap
- Material Elastic
- Fits Up to 6 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5172842
- UPC # 720476701323
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Details
Item | Wrist Support |
Color | Tan |
Style | Double Strap |
Material | Elastic |
Fits | Up to 6 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Left |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size S, Fits Up to 6 in, Wrist Left, Tan, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Rain Pants, HiViz, ReflectiveTrim, Lime, 2XL (61513)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- KLEENGUARD Safety Goggles, IRUV Shade 3 Anti-Fog, Anti-Scratch Lens, V90 Series (18631)
- ZORO SELECT Texas Flagging Tape, Pink Glo, 150 ft (TXPG-200)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, M, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Gray (4020)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Tan (4000)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- PROFLEX BY ERGODYNE Elbow Support, Pull-Over, XL, Black (500)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- Proflex By Ergodyne Ergonomics