Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, Left, M, Black
Mfr # 4010
Zoro # G5172212
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Double Strap
- Material Elastic
- Fits 6 to 7 in
- Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4010
- Zoro # G5172212
- UPC # 720476700340
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | M |
Details
Item | Wrist Support |
Color | Black |
Style | Double Strap |
Material | Elastic |
Fits | 6 to 7 in |
Features | Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM) |
Wrist | Left |
Description
Wrist Support, Double Strap Style, Ergonomic Support Size M, Fits 6 to 7 in, Wrist Left, Black, Elastic, Features Double Strap, Two-Stage Hook-and-Loop Closure, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 12" W, 4" H, 0.055" Thick, 473Y59 (473Y59)
- KRAFT TOOL Polyurethane Knee Pads, 1-Strap (WL083)
- ZORO SELECT 60 ft. L x Vinyl; Closed Cell Foam, 1/2" Thick (39R796)
- BLUNDSTONE Comfort Classic Footbed, US Men 78, US Women 910, 2PK (FBEDPRE-060-070)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- PROFLEX BY ERGODYNE Wrist Wrap w/Thumb Loop, L/XL, Tan (420)
- PROFLEX BY ERGODYNE Wrist Support, L, Right, Gray (70296)
- BILT-RITE MASTEX HEALTH TENS Unit with Accessories -3mode (10-65001)
- Proflex By Ergodyne Elbow and Wrist Braces