Shop All Elbow and Wrist Braces
This Product is Discontinued
Proflex By Ergodyne
Wrist Support, L, Left, Gray (Discontinued)
Mfr # 70286
Zoro # G4829946
This Product is Discontinued
Key Features
- Color Gray
- Style Single Strap
- Material neoprene
- Fits 7 to 8 in
- Features Lightweight, Vented, Compact Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 70286
- Zoro # G4829946
- UPC # 720476702863
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Gray |
Style | Single Strap |
Material | neoprene |
Fits | 7 to 8 in |
Features | Lightweight, Vented, Compact Design |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Left, Gray, Neoprene, Features Lightweight, Vented, Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.