Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, L, Left, Black
Mfr # 70246
Zoro # G4829937
original price:
$17.17
12% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Style Single Strap
- Material neoprene
- Fits 7 to 8 in
- Features Lightweight, Vented, Compact Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 70246
- Zoro # G4829937
- UPC # 720476702467
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | 7 to 8 in |
Features | Lightweight, Vented, Compact Design |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size L, Fits 7 to 8 in, Wrist Left, Black, Neoprene, Features Lightweight, Vented, Compact Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, XL, 12PK (9690YXL)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Nitrile 3/4 Coating, L (DX1040)
- GLOBAL INDUSTRIAL Metal Cable Seal, 1/16x12L, Blue, 50PK (670488BL)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- PROFLEX BY ERGODYNE Wrist Support, Right, L, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Black (4020)
- IMPACTO Shoulder Support, Black, XL (TS23050)
- Proflex By Ergodyne Ergonomics