Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, 2XL, Right, Gray
Mfr # 4020
Zoro # G5172885
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size 2XL
- Color Gray
- Style Single Strap
- Material neoprene
- Fits Over 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 4020
- Zoro # G5172885
- UPC # 720476702986
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | 2XL |
Details
Item | Wrist Support |
Color | Gray |
Style | Single Strap |
Material | neoprene |
Fits | Over 8 in |
Features | Lightweight, Compact Design, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size 2XL, Fits Over 8 in, Wrist Right, Gray, Neoprene, Features Lightweight, Compact Design, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- MSA SAFETY Filter, Bayonet, N95, Nuisance Level OV OZ, Black, 2 PK, NIOSH (818347)
- SIGNMISSION OSHA Sign, No Drugs No Alcoholic Beverages Allowed, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-NS-A-710-L-16075)
- TIMBERLAND PRO Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- PROFLEX BY ERGODYNE Wrist Support, Right, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Black (70022)
- PROFLEX BY ERGODYNE Wrist Support, L, Left, Black (70246)
- Proflex By Ergodyne Ergonomics