Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, 2XL, Right, Black
Mfr # 4020
Zoro # G5172851
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size 2XL
- Color Black
- Style Single Strap
- Material neoprene
- Fits Over 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4020
- Zoro # G5172851
- UPC # 720476702085
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | 2XL |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | Over 8 in |
Features | Lightweight, Compact Design, Patented Open-Center Stay(TM) |
Wrist | Right |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size 2XL, Fits Over 8 in, Wrist Right, Black, Neoprene, Features Lightweight, Compact Design, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE White Class E Hard Hat Cap w/Ratchet Sus (8970-LED)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black/Yellow Belt (WM115-BK-BYD-F-S-110)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- GASCO Calibration Gas, Nitrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-114)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, L (651)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Black (4000)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- PROFLEX BY ERGODYNE Wrist Wrap Support Thumb Loop, Neoprene, Black (425)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- Proflex By Ergodyne Elbow and Wrist Braces