Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Wrist Support, 2XL, Left, Blue
Mfr # 4020
Zoro # G5172867
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size 2XL
- Color Black
- Style Single Strap
- Material neoprene
- Fits Over 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 4020
- Zoro # G5172867
- UPC # 720476702481
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | 2XL |
Details
Item | Wrist Support |
Color | Black |
Style | Single Strap |
Material | neoprene |
Fits | Over 8 in |
Features | Lightweight, Compact Design, Patented Open-Center Stay(TM) |
Wrist | Left |
Description
Wrist Support, Single Strap Style, Ergonomic Support Size 2XL, Fits Over 8 in, Wrist Left, Black, Neoprene, Features Lightweight, Compact Design, Patented Open-Center Stay(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Oil Only Absorbent, 1 lb., Canister, White (68512)
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Medium, 1 Pair (56JK83)
- LYLE Hazardous Materials Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal, LCU4-0423-ND_5X3.5 (LCU4-0423-ND_5X3.5)
- MOLDEX Moldex Acid Gas/Organic Vapor Cartridges, 1 Pair (8300)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Gray (70284)
- PROFLEX BY ERGODYNE ProFlex 650 Neoprene Elbow Sleeve-Small (16572)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- PROFLEX BY ERGODYNE Wrist Support Sleeve, Black, M (660)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4010)
- Proflex By Ergodyne Elbow and Wrist Braces