Shop All Cold Weather Gloves
Proflex By Ergodyne
Utlty Gloves, Thrml Wtrprf, Blk, L, PR, Black, Reinforced
Mfr # 817WP
Zoro # G6078009
product price: $27.99
/pr
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Black
- Palm Material AX Suede
- Minimum Temperature Not Rated
- Palm Construction Reinforced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 817WP
- Zoro # G6078009
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Utlty Gloves,Thrml Wtrprf,Blk,L,PR |
Color | Black |
Palm Material | AX Suede |
Minimum Temperature | Not Rated |
Palm Construction | Reinforced |
Application | Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation |
Standards | EN 388: 3423 X |
Cuff | Neoprene |
Closure Type | hook-and-loop |
Description
Utlty Gloves,Thrml Wtrprf,Blk,L,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Saf Glss Disp W/ Lid, Tray, Clr, PETG (3TCA8)
- KONTROL KUBE Unit Wheelbase, 60inLx29inWx6inH (6543-U)
- BROTHER INTERNATIONAL 1''Black on Matte Silver (TZES951)
- NMC Sidewalk Closed Ahead Cross Here With Arrow Sign, TM513K (TM513K)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, M, PR (7501)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, S, PR (7501)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, 2XL Orange (818WP)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, M, PR (7401)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, M, PR (825WP)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, HPPE Back, PR (KKC5BW-05-XL)
- Proflex By Ergodyne Cold Weather Gloves