Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Waterproof Utility Gloves, S Orange
Mfr # 818WP
Zoro # G6078237
product price: $47.99
/pr
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining Thinsulate
- Standards EN 388: 3322 X
- Closure Type hook-and-loop
- Application Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 818WP
- Zoro # G6078237
- UPC # 720476173922
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 13" |
Glove Width | 5" |
Details
Item | Thermal Waterproof Utility Gloves |
Color | Orange |
Lining | Thinsulate |
Standards | EN 388: 3322 X |
Closure Type | hook-and-loop |
Application | Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation |
Cuff | Neoprene |
Features | Abrasion Resistant, Reflective Accent, Brow Wipe Thumb, Machine Washable, Durable, Water Proof, Touchscreen Capable, ID Tab, Reinforced Palm Pad, Flexible, Wind Resistant, Breathable, Cold Resistant, Hook & Loop Closure, Reinforced Fingertip, Windproof, Pull-on Tab, Weather Resistant, Moisture Resistant, Lightweight |
Description
Utlty Gloves,Perf Thrml Wtrprf,Orng,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Compressed Air, 2-1/2to3-7/8 In, 4034-C (4034-C)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (11-515)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00429)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog (A903)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, M Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, L Orange (818WP)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, M, PR, M Black (818WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, L, PR (7501)
- PROFLEX BY ERGODYNE Impact Reducing Gloves, Lime, Grip (925WP)
- KINCO Warm Grip S Latex Coated Thermal Gray Dipped Gloves (1790W-S)
- Proflex By Ergodyne Gloves & Hand Protection