Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Waterproof Utility Gloves, M Orange
Mfr # 818WP
Zoro # G6078103
product price: $47.99
/pr
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining Thinsulate
- Cuff Neoprene
- Standards EN 388: 3322 X
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 818WP
- Zoro # G6078103
- UPC # 720476173939
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Length | 13.50" |
Glove Width | 5" |
Details
Item | Thermal Waterproof Utility Gloves |
Color | Orange |
Lining | Thinsulate |
Cuff | Neoprene |
Standards | EN 388: 3322 X |
Closure Type | hook-and-loop |
Application | Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation |
Features | Hook & Loop Closure, Brow Wipe Thumb, Wind Resistant, Abrasion Resistant, Weather Resistant, Windproof, ID Tab, Durable, Reinforced Fingertip, Touchscreen Capable, Flexible, Cold Resistant, Pull-on Tab, Reinforced Palm Pad, Machine Washable, Water Proof, Reflective Accent, Moisture Resistant, Breathable, Lightweight |
Description
Utlty Gloves,Perf Thrml Wtrprf,Orng,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size XL (20-1-5000-XL-K)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- MECHANIX WEAR Tactical Glove, Coyote Tan, L, 9" L, PR (MFF-F72-010)
- BRADY Pipe Marker, Hi-Pressure Natural Gas, PK5, 7139-4-PK (7139-4-PK)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, 2XL Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, L Orange (818WP)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, 2XL, PR (7501)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- PROFLEX BY ERGODYNE Utlty Glove, Perf Thrml Wtrprf, Blk, 2XL, PR, 2XL Black (818WP)
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Fleece Lining, M (0379RHVLMED)
- Proflex By Ergodyne Gloves & Hand Protection