Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Waterproof Utility Gloves, L Orange
Mfr # 818WP
Zoro # G6078130
product price: $31.79
/pr
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Lining Thinsulate
- Standards EN 388: 3322 X
- Closure Type hook-and-loop
- Application Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 818WP
- Zoro # G6078130
- UPC # 720476173946
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | L |
Length | 14" |
Glove Width | 5" |
Details
Item | Thermal Waterproof Utility Gloves |
Color | Orange |
Lining | Thinsulate |
Standards | EN 388: 3322 X |
Closure Type | hook-and-loop |
Application | Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Cargo Handling, Service Techs, Marine, Hunting/Fishing, Outdoor Recreation |
Cuff | Neoprene |
Features | Flexible, Durable, Machine Washable, Pull-on Tab, Wind Resistant, Water Proof, Reflective Accent, Hook & Loop Closure, Abrasion Resistant, Reinforced Fingertip, Windproof, Weather Resistant, ID Tab, Reinforced Palm Pad, Moisture Resistant, Lightweight, Brow Wipe Thumb, Breathable, Touchscreen Capable, Cold Resistant |
Description
Utlty Gloves,Perf Thrml Wtrprf,Orng,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO PRODUCTS Caution Barricade Tape, 1000 Ft, Yellow (SPR11795)
- MCR SAFETY Latex Coated Gloves, Palm Coverage, Blue/White, XL, PR (9680XL)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, Private Property No Dumping Trespassers Sign, Landscape (OS-NS-P-710-L-17835)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, 2XL Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, M Orange (818WP)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- PROFLEX BY ERGODYNE Utlty Glove, Perf Thrml Wtrprf, Blk, 2XL, PR, 2XL Black (818WP)
- PROFLEX BY ERGODYNE Utlty Glove, Thrml Wtrprf, Blk, XL, PR, Black, Reinforced (817WP)
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- Proflex By Ergodyne Cold Weather Gloves