Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Waterproof Utility Gloves, Black, Reinforced
Mfr # 817
Zoro # G6078097
product price: $24.19
/pr
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material AX Suede
- Standards EN 388: 3423 X
- Palm Construction Reinforced
- Cuff Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 817
- Zoro # G6078097
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Thermal Waterproof Utility Gloves |
Color | Black |
Palm Material | AX Suede |
Standards | EN 388: 3423 X |
Palm Construction | Reinforced |
Cuff | Neoprene |
Application | Cold Weather Work, Cold Storage/Refrigeration, Freezer Work, Construction, Mining, Service Techs, Hunting/Fishing, Outdoor Recreation |
Closure Type | hook-and-loop |
Description
Utlty Gloves,Reinforced,Thrmal,Blck,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48-101-VEND)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Shrink Wrapped, Size S (7) (99-1-9780-7-K)
- CHILL-ITS BY ERGODYNE Neck Gaiter 6489, 2 Layer Cooling, Blue, 2XL/3XL (42153)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, L, PR, L Black (818WP)
- PROFLEX BY ERGODYNE Utlty Gloves, Perf Thrml Wtrprf, Blk, XL, PR, XL Black (818WP)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Impact Reducing Gloves, Lime, Grip (925WP)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, XL, PR (7401)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- Proflex By Ergodyne Cold Weather Gloves