Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Gloves, Black, Synthetic Leather Palm
Mfr # 816
Zoro # G6077963
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining Fleece
- Standards EN 388: 2231 X
- Application Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 816
- Zoro # G6077963
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Thermal Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | Fleece |
Standards | EN 388: 2231 X |
Application | Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation |
Cuff | Elastic |
Palm Construction | Synthetic Leather Palm |
Description
Gloves,Thermal Flip-Top,Black,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange (M21-750-595-OR)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Ladder Storage Area Sign With Symbol, Landscape, 1824-L-13945 (OS-NS-P-1824-L-13945)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, M, PR (7501)
- PROFLEX BY ERGODYNE Utlty Gloves, Thrml Wtrprf, Blk, 2XL, PR, Black, Reinforced (817WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Impact Reducing Gloves, Lime, Grip (925WP)
- BLACKCANYON OUTFITTERS Latex Coated Insulated Work Gloves for Construction or Farm and Ranch Large (93058L)
- Proflex By Ergodyne Cold Weather Gloves