Shop All Cold Weather Gloves
Proflex By Ergodyne
Thermal Gloves, Black, Synthetic Leather Palm
Mfr # 816
Zoro # G6077920
product price: $23.59
/pr
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Palm Material Synthetic Leather
- Lining Fleece
- Palm Construction Synthetic Leather Palm
- Application Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 816
- Zoro # G6077920
- UPC # 720476173427
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size | S |
Length | 11.25 in |
Glove Width | 4.25" |
Details
Item | Thermal Gloves |
Color | Black |
Palm Material | Synthetic Leather |
Lining | Fleece |
Palm Construction | Synthetic Leather Palm |
Application | Cold Weather Detail Work, Cold Storage/Refrigeration, Construction, Service Techs, Installation, Hunting/Fishing, Outdoor Recreation |
Standards | EN 388: 2231 X |
Cuff | Elastic |
Features | Elastic Cuff, Cold Resistant, ID Tab, Pull-on Tab, Brow Wipe Thumb, Rugged, Weather Resistant, Flexible, Durable, Machine Washable, Reflective Accent, Reinforced Thumb, Reinforced Palm Pad |
Description
Gloves,Thermal Flip-Top,Black,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402021)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- KASK Rescue Helmet, Green, 1 Size, Zenith X2 (WHE00097-205)
- ZORO SELECT Barricade Tape, Red/White, 1000 ft x 3 In (28078 3 X 1000'L)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Thermal Gloves, Black, Synthetic Leather Palm (816)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, Black, Reinforced (817)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, XL Orange (818WP)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, XL, PR (7401)
- HONEYWELL Cold Protection Cut-Resistant Gloves, Acrylic Thermal Lining, S (400-S)
- Proflex By Ergodyne Cold Weather Gloves