Shop All Coated Gloves
Proflex By Ergodyne
Recycled PU Coated Gloves, , Green, XS
Mfr # 7002-ECO
Zoro # G111994066
Sold in multiples of 12 for $32.28
$32.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 7002-ECO
- Zoro # G111994066
- UPC # 720476105619
- Country of Origin China
- Category Coated Gloves
Description
The ProFlex 7002 ECO Recycled PU Coated Gloves feature PU coated palms for excellent grip and dexterity. The form fitting 15 gauge post consumer recycled polyester knit 37% of gloves are made with recycled polyethylene terephthalate protects from cuts and knicks without compromising flexibility or comfort. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. Touchscreen capable fingertips make it easy for workers to swipe, tap and type on smartphones and tablets without having to remove their work gloves. PU COATED PALMS FOR ALL PURPOSE GRIP The palms of these safety gloves are dipped in PU polyurethane, a strong but flexible coating that delivers secure grip with enhanced dexterity on a variety of surfaces. ANSI/ISEA 105 2016 LEVEL 4 ABRASION RESISTANCE // 15 GAUGE KNIT The 15 gauge seamless recycled polyester knit is tested to ANSI/ISEA 105 2016 level 4 abrasion resistance for general purpose projection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per incha higher gauge will have more flexibility and less bulk. When selecting safety work gloves, workers should look for the best possible balance of dexterity and protection for their job. These PU coated utility gloves are ideal for construction, assembly, manufacturing, automotive and more. POST CONSUMER RECYCLED MATERIALS These gloves are made from recycled polyethylene terephthalate rPET, which is produced by converting water bottles into polyester yarn through chip making and spinning. The yarn is then knitted and dyed and sent to the manufacturer for proper glove cutting and sewing. Each pair of gloves is equivalent to 80% of one 16.9oz // 500mL plastic water bottle. BLUE MARBLE Change takes the courage to think differently about everythingeven the most Tenacious Work Gear on the planet. From reducing waste to incorporating sustainable materials and practices whenever and whenever possible, our Blue Marble mission honors the need to do better without compromising quality or performance, ensuring every worker heads home safe, sound and happy when the whistle blows.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 24" L x High-Density Foam, 1/2" Thick (GJO71210)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-XL)
- TASCO Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (100-52000)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHLG000600)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size L (7000)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL (7000-12PR)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size M (7000)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size L (7000-12PR)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- Proflex By Ergodyne Coated Gloves