Shop All Cold Weather Gloves
Proflex By Ergodyne
PR, 850 ColdStorageGlove, Large, Lime/Black
Mfr # 18154
Zoro # G110135460
product price: $25.99
/pr
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Palm Material Silicone
- Minimum Temperature -20 Degrees F
- Cuff Style Hook-and-Loop
- Insulated Yes
- Cuff Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 18154
- Zoro # G110135460
- UPC # 720476181545
- Country of Origin Indonesia
- Category Cold Weather Gloves
Dimensions
Size- Alpha | L |
Size- Numeric | 9 |
Details
Item | Cold Storage Glove |
Palm Material | Silicone |
Minimum Temperature | -20 Degrees F |
Cuff Style | Hook-and-Loop |
Insulated | Yes |
Cuff Material | Neoprene |
Thumb Style | Reinforced |
Series | Thermal |
Includes Reinforced Thumb Crotch | Yes |
Hand Protection Style | Glove |
EN 388 Rating | 3X22 |
Maximum Temperature | -5 Degrees F |
Glove Features | Machine Washable, Touchscreen Compatible |
Glove Insulation Weight | 150 g |
Glove Back Color | Black |
Description
Cold Storage Glove, Hand Protection Style Glove, Maximum Temperature -5 Degrees F, Insulated Yes, Thumb Style Reinforced, Cuff Style Hook-and-Loop, Minimum Temperature -20 Degrees F, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Fire Hood, White, Nomex(R) (H61NENB)
- SAS SAFETY Derma-Lite Powdered Nitrile Disposable Gloves - 5 Mil - X-Large, 100PK (6609)
- SOUND SEAL Acoustic Panel, Fabric, Blue, 8 sq. ft. (FWP24B)
- SPENCO Back Support Womens Trim to Fit (92368)
- PROFLEX BY ERGODYNE Gray Coated Waterproof Winter Work Gloves, XL, PR (7501)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, M Orange (818WP)
- PROFLEX BY ERGODYNE Thermal Waterproof Utility Gloves, L Orange (818WP)
- PROFLEX BY ERGODYNE Black Thermal Waterproof Winter Work Gloves, M, PR (825WP)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, L, PR (7401)
- PROFLEX BY ERGODYNE Reinforced Utility Gloves, Black, Reinforced (817)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, XL (74310-10)
- Proflex By Ergodyne Cold Weather Gloves