Shop All Coated Gloves
Proflex By Ergodyne
Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL
Mfr # 7000-12PR
Zoro # G903078424
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 7000-12PR
- Zoro # G903078424
- UPC # 720476103653
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | XL |
Description
The ProFlex 7000 Nitrile Coated Gloves feature microfoam nitrile coated palms for excellent grip and dexterity with an ultra-lightweight and soft form fit. The 15-gauge nylon-spandex knit is comfortably lightweight and flexible while still meeting ANSI level 5 abrasion resistance for long lasting durability. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out.
MICROFOAM NITRILE COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in a microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces.
ANSI LEVEL 5 ABRASION RESISTANCE // 15-GAUGE KNIT
The 15-gauge seamless nylon-spandex knit is tested to ANSI level 5 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch—a higher gauge will have more flexibility and less bulk.
MICROFOAM NITRILE COATED PALMS FOR ALL-PURPOSE GRIP
The palms of these safety gloves are dipped in a microfoam nitrile for excellent grip, dexterity and feel on a variety of surfaces.
ANSI LEVEL 5 ABRASION RESISTANCE // 15-GAUGE KNIT
The 15-gauge seamless nylon-spandex knit is tested to ANSI level 5 abrasion resistance for general purpose protection against abrasive objects and surfaces. Gauge indicates the number of stitching rows per inch—a higher gauge will have more flexibility and less bulk.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Work Boots, Composite, Womens, 10, B, Blk, PR (10011976)
- MOUNT TEC Mount Tec Performance Heated Gloves Explorer 5, Size S (MT61564)
- CONDOR Disposable Tacky Mat with Frame, White (WMA60-2430W)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-273)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size M (7000)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves, ANSI A4, Gray, Size M, 1 Pair (7043)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves 7141, ANSI, A4, 72 Pairs, Lime, Size ProFlex, 72PK (17835)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XL (7000)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves 7043, ANSI A4, Gray, Size XL, 12 Pairs/PK (7043-12PR)
- SHOWA Coated Glove, Blk/Gr, XL, VF, 160F89, PR (381XL-09-V)
- Proflex By Ergodyne Gloves & Hand Protection