Shop All Coated Gloves
Proflex By Ergodyne
Nitrile Coated CR Gloves 7021, 144 Pairs, Lime, Size S, 144PK
Mfr # 17862
Zoro # G109280287
Free Shipping & Returns
$909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 17862
- Zoro # G109280287
- UPC # 720476178620
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Details
Item | Nitrile Coated CR Gloves |
Color | Lime |
Description
The ProFlex 7021 Nitrile Coated Gloves feature a durable WSX coating for optimal grip in wet/oily conditions, plus ANSI A2 cut protection for safety around sharp materials. Unlike other bulky cut-resistant gloves, the 18-gauge HPPE nylon-spandex knit protects hands while maintaining a soft, lightweight and flexible form fit. The snug knit cuffs are longer than most on the market, a feature that enhances fit and extends protection while keeping dirt and debris out. WSX COATED PALMS FOR GRIP & BREATHABILITY IN WET/OILY CONDITIONS Coated in WSX nitrile, a.k.a. Wet Surface EXtreme, these utility work gloves are designed for optimalperformance when handling wet or oily materials and surfaces.To prevent hands from overheating, they are first dipped in a water-based PU coating that wicks sweat and allows airflow to pass through. Then, they are dipped in an innovativeanti-slip sandy nitrile designed to absorb and disperse liquids from the surface.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Suede Cowhide, Yellow, L, PR (48WU51)
- RADIANS Radians Deluxe Starter Kit (RNHK6)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Polarized (ODIN)
- ZORO SELECT Incandescent Bulb, 24V 25W, PK10 (SSMABT152425G)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size M (7000-12PR)
- PROFLEX BY ERGODYNE Nitrile Coated CR Gloves 7043, ANSI A4, Gray, Size XL, 12 Pairs/PK (7043-12PR)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size XXL (7000)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size S (7000-12PR)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm, Gray, Size L (7000)
- PROFLEX BY ERGODYNE Nitrile-Coated Gloves Microfoam Palm 12-Pair, Gray, Size XL (7000-12PR)
- HONEYWELL NORTH Nitrile Coated Gloves, Palm Coverage, White/Gray, 10, PR (NF13/10XL-H5)
- Proflex By Ergodyne Coated Gloves