Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Neoprene Elbow Sleeve w/ Strap-small
Mfr # 16582
Zoro # G3302209
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size S
- Color Black
- Material Neoprene
- Features Air Dry, Adjustable Strap, Contoured, Hook & Loop, Pre-curve Design, Machine Wash
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 16582
- Zoro # G3302209
- UPC # 720476165828
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | S |
Length | 10" |
Width | 0.8" |
Details
Item | Neoprene Elbow Sleeve w/ Strap-small |
Color | Black |
Material | Neoprene |
Features | Air Dry, Adjustable Strap, Contoured, Hook & Loop, Pre-curve Design, Machine Wash |
Description
Neoprene Elbow Sleeve w/ Strap-small, Color Black, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose Cover, 17 In.L, 5-1/4 In.W, Red (20896)
- CONDOR 5 ft. L x Vinyl, 3/8" Thick (36VK95)
- RETRACTA-BELT Barrier Systems, Post Red, 15 ft. Belt (PSBA322PRD-RD)
- XSORB Spill Kit, Universal (XK600D)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Black (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Wrap Support, Neoprene, Black (415)
- PROFLEX BY ERGODYNE Wrist Support, M, Right, Black (70204)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, S/M, Black, PK6 (420)
- PROFLEX BY ERGODYNE Wrist Support, S, Right, Black (70022)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- Proflex By Ergodyne Ergonomics