Shop All Elbow and Wrist Braces
Proflex By Ergodyne
Neoprene Elbow Sleeve w/ Strap-large
Mfr # 16584
Zoro # G3302227
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ergonomic Support Size L
- Color Black
- Material Neoprene
- Features Machine Wash, Pre-curve Design, Adjustable Strap, Contoured, Air Dry, Hook & Loop
- Width 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 16584
- Zoro # G3302227
- UPC # 720476165842
- Country of Origin China
- Category Elbow and Wrist Braces
Dimensions
Ergonomic Support Size | L |
Width | 0.8" |
Length | 10" |
Details
Item | Neoprene Elbow Sleeve w/ Strap-large |
Color | Black |
Material | Neoprene |
Features | Machine Wash, Pre-curve Design, Adjustable Strap, Contoured, Air Dry, Hook & Loop |
Description
Neoprene Elbow Sleeve w/ Strap-large, Color Black, Material Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUSCH + LOMB Lens Cleaning Tissues, Pre-Moistened, 5"x8", 1000/CT 100PK (BAL8574GMCT)
- CHIPPEWA 6-Inch Work Boot, EE, 11 1/2, Brown (31003 11.5 EE)
- CROSSFIRE Safety Glasses, Wraparound Smoke Polycarbonate Lens, Scratch-Resistant, (41291)
- ACCUFORM Hazardous Waste Label, 6 In. W, PK100, MHZW20SLC (MHZW20SLC)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Black (4010)
- PROFLEX BY ERGODYNE Wrist Wrap, w/Thumb Loop, L/XL, Black, PK6 (420)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- PROFLEX BY ERGODYNE Wrist Support, 2XL, Right, Black (4020)
- PROFLEX BY ERGODYNE Wrist Support, M, Left, Black (70244)
- PROFLEX BY ERGODYNE Wrist Support, Left, M, Tan (4010)
- PROFLEX BY ERGODYNE Wrist Support, Left, S, Black (4000)
- Proflex By Ergodyne Elbow and Wrist Braces