Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Impact Gloves, S, Black, Breathable Spandex
Mfr # 9001
Zoro # G6078593
product price: $35.79
/pr
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Length 13"
- Application Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication
- Palm Construction Padded
- Standards EN 388: 1121 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 9001
- Zoro # G6078593
- UPC # 720476177722
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Glove Length | 13" |
Details
Item | Mechanics Impact Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Deburring, Power Tool Operation, Drilling/Mining, Oil/Gas Refining, Heavy Construction, Assembly/Fabrication |
Palm Construction | Padded |
Standards | EN 388: 1121 X |
Back Material | Breathable Spandex |
Closure Type | hook-and-loop |
Features | Shock Resistant, Molded, Hook & Loop Closure, Anti-Vibration, Breathable, Padded Palm, ID Tab, Impact Resistant, Reinforced Thumb, Knitted |
Glove Thickness | 1.50" |
Description
Impact Gloves,Full-Finger,Black,S,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove, Cotton , Lrg, 12 Pair (1331441)
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 6 PK, Gray, Non-Woven Laminate, Zipper (7215GT-XL)
- RED KAP Mens Navy Lab Coat 80/20 (KP14NV RG 50)
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange (815)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Gray (710)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, S, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Orange, Breathable Polyester Mesh (812)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- Proflex By Ergodyne Mechanics Gloves