Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, M, Black/Orange, Breathable Polyester Mesh
Mfr # 812
Zoro # G6077379
original price:
$25.21
43% off
new price: $14.19
/pr
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Synthetic Leather Palm
- Standards EN 388: 2121 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 812
- Zoro # G6077379
- UPC # 720476171737
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Details
Item | Mechanics Gloves |
Color | Black/Orange |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Synthetic Leather Palm |
Standards | EN 388: 2121 X |
Closure Type | hook-and-loop |
Back Material | Breathable Polyester Mesh |
Glove Palm Material | Synthetic Leather |
Description
Utility Gloves,Standard,Black,M,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 1x50 ft (RE20)
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- PAULSON Sun Shield, Fits Msa V Guard, Grey/White (A-S4-M)
- TALON TRAX Knee Boots, Size 4, 15" H, Black, Plain, PR (21DK93)
- PROFLEX BY ERGODYNE Mechanics Gloves, S, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black (910)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, S, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (720)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Tan/Green, Stretch Nylon (G-EXPUG-03-M)
- Proflex By Ergodyne Gloves & Hand Protection