Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, L, Black/Orange
Mfr # 815
Zoro # G6077832
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Orange
- Palm Material Synthetic Leather
- Application General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage
- Palm Construction Synthetic Leather Palm
- Standards EN 388: 2121 X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 815
- Zoro # G6077832
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | L |
Details
Item | Mechanics Gloves |
Color | Black/Orange |
Palm Material | Synthetic Leather |
Application | General Work, Warehousing/Distribution, Light Assembly/Fabrication, Service Techs, Landscaping, Maintenance, Freight/Baggage |
Palm Construction | Synthetic Leather Palm |
Standards | EN 388: 2121 X |
Cuff | Elastic Gauntlet |
Glove Palm Material | Synthetic Leather |
Description
Utility Gloves,QuickCuff,Black,L,PR, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 60 ft. L x Vinyl, 3/8" Thick (39R811)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR (960L-10)
- JUSTRITE Flammable Cabinet, 60 gal., Yellow (894530)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, L, Black, Breathable Spandex (860)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black, Breathable Polyester Mesh (821)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (901)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan, Leather/Ribbed Nylon/Spandex (RWG2-02-S)
- Proflex By Ergodyne Mechanics Gloves