Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Gloves, 2XL, Black
Mfr # 17046
Zoro # G6165533
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black
- Glove Length 12"
- Application Construction, Material Handling, Warehouse, Assembling, Distribution
- Palm Construction Padded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 17046
- Zoro # G6165533
- UPC # 720476170464
- Country of Origin Indonesia
- Category Mechanics Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12" |
Details
Item | Mechanics Gloves |
Color | Black |
Application | Construction, Material Handling, Warehouse, Assembling, Distribution |
Palm Construction | Padded |
Standards | EN 388: 3132 X |
Closure Type | hook-and-loop |
Features | Pull-on Tab, Padded Palm, Reinforced Saddle, Hook & Loop Closure, Reinforced Fingertip, Rugged, Heavy Duty, Machine Washable, Abrasion Resistant, Reinforced Palm Pad, Comfortable |
Description
Glove,2 In.,XXL,Utility,710
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 44In., Gray (CT10CH RG 44)
- JUSTRITE Hazard Material Safety Cabinet, 22 gal., Blue (862228)
- BRADY Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Red/Yellow (B30-R10000-KRYB-8)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACF-QCDUG)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Gray (710)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- PROFLEX BY ERGODYNE Mechanics Gloves, 2XL, Gray (720)
- PROFLEX BY ERGODYNE Mechanics Gloves, M, Gray (710)
- PROFLEX BY ERGODYNE Mechanics Gloves, L, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- Proflex By Ergodyne Gloves & Hand Protection