Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Anti-Vibration Gloves, XL, Black
Mfr # 9002
Zoro # G6078471
product price: $55.75
/pr
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
- Palm Construction Padded
- Standards ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 9002
- Zoro # G6078471
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Details
Item | Mechanics Anti-Vibration Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation |
Palm Construction | Padded |
Standards | ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X |
Closure Type | hook-and-loop |
Description
Gloves,Full-Fngr Anti-Vibrtion,Blk,XL,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, M (2091-M (8))
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (4FA10)
- TRI-DEX Tri Dex Label Holder, 1.25in.x 3in., PK25 (TR-1253)
- FEDERAL SIGNAL Base, Gray, LED (SLMBP-012-024GY)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, S, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, L, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, M, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Gray (810)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black, Breathable Polyester Mesh (821)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, XL, Yellow, Trekdry(R) (SMG-91-011)
- Proflex By Ergodyne Gloves & Hand Protection