Shop All Mechanics Gloves
Proflex By Ergodyne
Mechanics Anti-Vibration Gloves, S, Black
Mfr # 9002
Zoro # G6078429
original price:
$84.96
34% off
new price: $55.75
/pr
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Application Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation
- Palm Construction Padded
- Standards ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X
- Closure Type hook-and-loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 9002
- Zoro # G6078429
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | S |
Details
Item | Mechanics Anti-Vibration Gloves |
Color | Black |
Application | Riveting, Grinding/Sanding, Jackhammering, Deburring, Demolition, Drilling/Mining, Heavy Construction, Assembly/Fabrication, Chainsaw Operation |
Palm Construction | Padded |
Standards | ANSI S2.73-2014/ISO 10819:2013; EN 388: 2121 X |
Closure Type | hook-and-loop |
Description
Gloves,Full-Fngr,Anti-Vibration,Blk,S,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 10 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- CARHARTT EYEWEAR Rockwood Clear A/F (CHB710DT)
- ZORO SELECT Marking Tape, Roll, 3In W, 15 ft. L (3TZT1)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, L, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, XL, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- PROFLEX BY ERGODYNE Mechanics Gloves, XL, Black/Orange, Breathable Polyester Mesh (812)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, 2XL, Black, Breathable Spandex (901)
- PROFLEX BY ERGODYNE Half Finger Mechanics Gloves, L, Black, Breathable Spandex (860)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- Proflex By Ergodyne Mechanics Gloves