Shop All Cut-Resistant Gloves
Proflex By Ergodyne
Lime M Nitrile-Coated Cut-Resistant Gloves A2 Level WSX
Mfr # 7021
Zoro # G7625022
product price: $6.89
/pr
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Lime
- Glove Coating Finish Polyurethane, Nitrile
- Glove Length 8 3/4 in
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 7021
- Zoro # G7625022
- UPC # 720476179634
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8 3/4 in |
Length | 4.25 in |
Details
Item | Nitrile-Coated Cut-Resistant Gloves - A2 Level WSX |
Color | Lime |
Glove Coating Finish | Polyurethane, Nitrile |
Features | Comfortable, Cut Resistant, High Visibility, Knit Wrist, Machine Washable, Puncture Resistant, Touchscreen Capable, Breathable, Seamless, Dirt Resistant, Durable, Flexible, Debris Resistant, Abrasion Resistant, Superior Grip, Slip Resistant; Work Gloves |
Weight | 0.1 lbs |
Glove Thickness | 0.75 in |
Coating Finish | Polyurethane, Nitrile |
Application | Paper Industry, Assembling, Construction, Handling Goods |
Thickness | 0.75 in |
Glove Features | Comfortable, Cut Resistant, High Visibility, Knit Wrist, Machine Washable, Puncture Resistant, Touchscreen Capable, Breathable, Seamless, Dirt Resistant, Durable, Flexible, Debris Resistant, Abrasion Resistant, Superior Grip, Slip Resistant; Work Gloves |
Description
Lime M Nitrile-Coated Cut-Resistant Gloves A2 Level WSX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Maximum Floor Loading Sign, C557AB (C557AB)
- FLO N GO Portable Fuel Container (06792)
- MECHANIX WEAR Mechanix Wear Original Tactical Gloves, Synthetic Leather w/TrekDry, Covert, Medium (MG-55-009)
- 3M Antislip Tread, Mineral Coated, PK50 (613)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves, Gray, Size XXL (7044)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size S (7070)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- PROFLEX BY ERGODYNE Gray 2XL Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- PROFLEX BY ERGODYNE L Lime Cut Resistant Food Grade Gloves PR (7040)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size XXL (7070)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 9, PR (S10LXPB-9)
- Proflex By Ergodyne Gloves & Hand Protection