Shop All Cut-Resistant Gloves
Proflex By Ergodyne
Lime M Hi-Vis Nitrile-Coated Cut-Resistant Gloves A2 DSX
Mfr # 7022
Zoro # G7625363
Sold in multiples of 12 for $82.68
$82.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Lime
- Glove Coating Finish Nitrile
- Glove Length 8 3/4 in
- Length 4.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Proflex By Ergodyne
- MFR # 7022
- Zoro # G7625363
- UPC # 720476179733
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Size | M |
Glove Length | 8 3/4 in |
Length | 4.25 in |
Details
Item | Hi-Vis Nitrile-Coated Cut-Resistant Gloves - A2 DSX |
Color | Lime |
Glove Coating Finish | Nitrile |
Features | Durable, Machine Washable, Dirt Resistant, Touchscreen Capable, Knit Wrist, High Visibility, Cut Resistant, Debris Resistant, Abrasion Resistant, Puncture Resistant, Comfortable, Seamless; Work Gloves |
Coating Finish | Nitrile |
Glove Thickness | 0.75 in |
Weight | 0.1 lbs |
Application | Assembling, Automotive, Plumbing, Construction |
Thickness | 0.75 in |
Glove Features | Durable, Machine Washable, Dirt Resistant, Touchscreen Capable, Knit Wrist, High Visibility, Cut Resistant, Debris Resistant, Abrasion Resistant, Puncture Resistant, Comfortable, Seamless; Work Gloves |
Description
Lime M Hi-Vis Nitrile-Coated Cut-Resistant Gloves A2 DSX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- 2W INTERNATIONAL Solid Overhang Truck Flag (OH18-C)
- IMPACTO Impact Glove, Grain Wrist Support, S, PR (70420120020)
- INCOM Arrow Tape, White/Green, 1 In. W, PMA152 (PMA152)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XXL (7025-12PR)
- PROFLEX BY ERGODYNE ANSI A2 PU Coated CR Gloves 12-Pair, Blue, Size XL (7025-12PR)
- PROFLEX BY ERGODYNE ANSI A4 PU Coated CR Gloves 12-Pair, Gray, Size M (7044-12PR)
- PROFLEX BY ERGODYNE ANSI A7 PU Coated CR Gloves, Gray, Size XL (7071)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves 12-Pair, Green, Size XL (7070-12PR)
- PROFLEX BY ERGODYNE ANSI A7 Nitrile Coated CR Gloves, Green, Size S (7070)
- MCR SAFETY Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, S, 1 PR (9672DT5PUS)
- Proflex By Ergodyne Gloves & Hand Protection