Shop All Kneeling Boards
Proflex By Ergodyne
Kneeling Pad, NBR Foam Rubber, Large, 16"x28"x1", Black
Mfr # EGO18385
Zoro # G701846621
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Silicone-free; Petroleum Resistant
- Width 16"
- Thickness 1"
- Material Foam
- Length 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # EGO18385
- Zoro # G701846621
- UPC # 720476183853
- Country of Origin Taiwan, Province of China
- Category Kneeling Boards
Dimensions
Width | 16" |
Length | 28" |
Details
Features | Silicone-free; Petroleum Resistant |
Thickness | 1" |
Material | Foam |
Item | ProFlex Kneeling Pads |
Color | Black |
Description
ProFlex 385 Large Kneeling Pad provides cushioning comfort and knee protection for static kneeling situations on larger worksurfaces. Beveled safety edge with orange warning stripes offers increased safety. Thick, nitrile rubber (NBR), closed-cell foam will keep its shape over time and won't absorb liquids. Durable, closed-cell foam is nonconductive, petroleum-resistant, water-resistant and silicone-free. Convenient, built-in handle allows easy transport and hanging storage, making it the perfect knee cushion for working at your job, garage, garden or home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- WIREARMOUR Gp Color Coding Tape, 3/4 x 66, Blue (46-1700C-BLU)
- CONDOR Anti-Slip Tape, Black/Yellow, 12 in x 60ft (GRAN5070)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18335)
- PROFLEX BY ERGODYNE Black XL Foam Kneeling Pad, 0.5" (391)
- PROFLEX BY ERGODYNE Kneeling Pad, 21in. L x 14in. W, Standard (380)
- PROFLEX BY ERGODYNE Black Large Foam Kneeling Pad, 0.5" (386)
- PROFLEX BY ERGODYNE Kneeling Pad, 18 in. L x 8 in. W, Compact (375)
- PROFLEX BY ERGODYNE Kneeling Pad, NBR Foam Rubber, Standard, 14"x21"x2", Black (EGO18380)
- Proflex By Ergodyne Kneeling Boards