Shop All Knee Pads
Proflex By Ergodyne
Knee Pads, L, Hard Shell Style, PR
Mfr # 347
Zoro # G7511001
product price: $50.19
/pr
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Hard Shell
- Cap Material Rubber
- Number of Straps 2
- Closure Type Clip
- Elbow and Knee Pad Size Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 347
- Zoro # G7511001
- UPC # 720476184478
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Item | Knee Pad |
Style | Hard Shell |
Cap Material | Rubber |
Number of Straps | 2 |
Closure Type | Clip |
Color | Black |
Pad Material | Foam, Gel |
Strap Material | Elastic |
Features | Long Cap |
Cap Resistance Properties | Non-Slip |
Product Type | Knee Pad |
Cap Stabilization | Stabilizing Cap |
Latex Content | Contains Latex |
Closure | Clip |
Description
Knee Pad, Color Black, Size Universal, Features Long Cap, Number of Straps 2, Closure Clip, Strap Material Elastic, Cap Material Rubber, Pad Material Foam, Gel, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Oily Waste Can, 14 Gal., Poly, Yellow (937FLY)
- PYRAMEX Clear-Aluminum Bound Pc Face Shield Only (S1040)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K30 (465K30)
- IMPACTO Slkgrip Non-Slip Traction Overshoes, M, PR (SLKGRIP)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, H/L White Cap, PR (300HL)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, M (601)
- PROFLEX BY ERGODYNE Knee Pads, Universal, Hard Shell Style, PR (367)
- PROFLEX BY ERGODYNE Textured Cap-H And LWhite Cap, PR (315HL)
- PROFLEX BY ERGODYNE Knee Pads, EVA Gel Padding, PR (350)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- ALLEGRO INDUSTRIES Knee Pads, Soft, Leather, Universal, PR (6991)
- Proflex By Ergodyne Ergonomics