Shop All Knee Pads
Proflex By Ergodyne
Knee Pads, L, Hard Shell Style, PR
Mfr # 345
Zoro # G7510977
product price: $54.39
/pr
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Elbow and Knee Pad Size Universal
- Closure Type Clip
- Style Hard Shell
- Strap Material Elastic
- Pad Material Gel, Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 345
- Zoro # G7510977
- UPC # 720476184454
- Country of Origin China
- Category Knee Pads
Dimensions
Elbow and Knee Pad Size | Universal |
Size | Universal |
Details
Closure Type | Clip |
Style | Hard Shell |
Strap Material | Elastic |
Item | Knee Pad |
Pad Material | Gel, Foam |
Cap Material | Rubber |
Color | Black |
Number of Straps | 2 |
Features | Breathable, Long Cap, Prevent Sweat Behind Knees |
Closure | Clip, Hook-and-Loop |
Product Type | Knee Pad |
Cap Resistance Properties | Non-Slip |
Cap Stabilization | Stabilizing Cap |
Latex Content | Contains Latex |
Description
Knee Pad, Color Black, Size Universal, Features Breathable, Long Cap, Prevent Sweat Behind Knees, Number of Straps 2, Closure Clip, Hook-and-Loop, Strap Material Elastic, Cap Material Rubber, Pad Material Gel, Foam, Latex Content Contains Latex, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Bouffant Cap, 24in, Red, PP, PK1000 (110NWI-10-24 RED)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHLG002500)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - H And LBlack, PR (230HL)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, L (601)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad, Tan Cap, PR (325)
- PROFLEX BY ERGODYNE Non-Marring Cap Knee Pad H/L Tan Cap, PR (325HL)
- PROFLEX BY ERGODYNE Textured Cap Knee Pad, Buckle, Wht Cap, PR (315)
- PROFLEX BY ERGODYNE Knee Compression Sleeve, Black, M (601)
- ALTA Knee Pads, Flex Cap, Gel, Olive Green, PR (52943.09)
- Proflex By Ergodyne Knee Pads