Shop All Knee Pads
Proflex By Ergodyne
Knee Pad, XL, Pull-On, Black, PR
Mfr # 18553
Zoro # G709135956
product price: $37.65
/pr
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size XL
- Closure Type Slide On
- Style Soft
- Pad Material Foam, Gel, Mesh, Spandex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Proflex By Ergodyne
- MFR # 18553
- Zoro # G709135956
- UPC # 720476185536
- Country of Origin China
- Category Knee Pads
Dimensions
Size | XL |
Details
Color | Black |
Closure Type | Slide On |
Style | Soft |
Item | Knee Pad |
Pad Material | Foam, Gel, Mesh, Spandex |
Number of Straps | 1 |
Cap Material | Foam |
Cap Flexibility | Flexible Cap |
Product Type | Knee Pad |
Closure | Pull-On |
Cap Resistance Properties | Abrasion Resistant |
Features | Hand Wash, Air Dry |
Latex Content | Contains Latex |
Description
Knee Pad, Color Black, Size XL, Features Hand Wash, Air Dry, Number of Straps 1, Closure Pull-On, Cap Material Foam, Pad Material Foam, Gel, Mesh, Spandex, Latex Content Contains Latex, Product Type Knee Pad, Cap Resistance Properties Abrasion Resistant, Cap Flexibility Flexible Cap, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Number Stamp Set, Hvy Duty, 5/8" (21520)
- CHILL-ITS BY ERGODYNE Dew Rag, Black/White, Skulls (6710)
- WYK Spray, Acidsafe, Neutralizer, 32 oz. (AN3301)
- OBERON Repl Shield, 1Xx, Gold/Grn, Antifog, 40 pcs. (048AF-40)
- PROFLEX BY ERGODYNE Knee Pads, L, Hard Shell Style, PR (345)
- PROFLEX BY ERGODYNE Knee Support, Pull-Over, M, Black (615)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (355)
- PROFLEX BY ERGODYNE Knee Pad, L/XL, Pull-On, Black, PR (18552)
- PROFLEX BY ERGODYNE Knee Pads, S, Hard Shell Style, PR (344)
- PROFLEX BY ERGODYNE Knee Pad, M/L, Pull-On, Black, PR (18551)
- CLC WORK GEAR Kneepads, Gel, Heavy Duty Leather, PR (G361)
- Proflex By Ergodyne Ergonomics